1-UNIV LAB1 ROCKER ARM CTL STA

Item #: 0747096

Cat #: EDSC1596

UPC: 781381965231

$ 436.81 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Explosionproof Pushbutton Control Station, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Number of Elements 1, Number of Circuits 1, Contact Configuration 1NO-1NC, Momentary, Universal, Operator Type Rocker Arm Handle, Box Type Single Gang, Hub Size (2) 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body/Cover, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location

Overview

Explosionproof Pushbutton Control Station, Type Feed Through, Constructional Feature Explosionproof, Dust-Ignitionproof, Voltage Rating 600 VAC, Current Rating 10 Ampere, Number of Elements 1, Number of Circuits 1, Contact Configuration 1NO-1NC, Momentary, Universal, Operator Type Rocker Arm Handle, Box Type Single Gang, Hub Size (2) 1/2 Inch, Enclosure Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Body/Cover, Enclosure Class I Div 1 Group C D, Class I Div 2 Group B C D, Class II Div 1 and 2 Group E F G, Class III, NEMA 3/7CD/9EFG, Approval UL 508/698/1203, Application Hazardous Location
Also known as: 781381965231, EDSC1596, APPEDSC1596

Specifications

No Specifications Available