Fd 4p 100a Molded Case Load End Term

Item #: 0747018

Cat #: FD4100K

UPC: 786679306215

$ 2754.78 EA
Company wide:
0 in stock

Overview

Fd 4p 100a Molded Case Load End Term
Also known as: 786679306215, FD4100K, CUTFD4100K

Specifications

Mounting: Panel
Volts DC: 250
Amps: 100
Poles: 4
Volts AC: 600
Mounting: Panel
Amps: 100
Volts AC: 600
Volts DC: 250
Poles: 4