
Tap Bolt, Hex Head, Silicon Bronze, 3/8-16 x 1-1/4"
Item #: 0746979
Cat #: MBBZ38114
UPC: 781002583196
$ 4.53 EA
Company wide:
0
in stock
Tap Bolt, Hex Head, Silicon Bronze, 3/8-16 x 1-1/4 Inch, 9/16 Inch Hex Head
Overview
Tap Bolt, Hex Head, Silicon Bronze, 3/8-16 x 1-1/4 Inch, 9/16 Inch Hex Head
Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.
Also known as: 781002583196, MBBZ38114, DOTMBBZ38114
Specifications
| Length: | 1 1/4 in |
| Material: | Silicon Bronze |
| Diameter: | 3/8 in |
| Screw Head: | Hex |
| Length: | 1 1/4 in |
| Diameter: | 3/8 in |
| Material: | Silicon Bronze |
| Screw Head: | Hex |