3/8 X 1 Hex Head Cap Screws Silicon Bronze

Item #: 0746978

Cat #: MBBZ381

UPC: 781002583189

$ 4.02 EA
Company wide:
0 in stock
Documents & Guides
3/8 X 1 Hex Head Cap Screws Silicon Bronze

Overview

3/8 X 1 Hex Head Cap Screws Silicon Bronze

Silicon Bronze Hex Head Tap Bolts are used with silicon bronze nuts and washers when fastening machinery/equipment in non-critical applications. They are a corrosion resistance and temperature resistance alloy, making them the superior choice over brass for marine applications. They can also be used where good electrical conductivity is needed such as for grounding applications.

Also known as: 781002583189, MBBZ381, DOTMBBZ381

Specifications

Material: Silicon Bronze
Length: 1 in
Diameter: 3/8 in
Material: Silicon Bronze
Diameter: 3/8 in
Length: 1 in