Heat Detector, 135° F, 120VAC, 9V Batt, Wht

Item #: 0746966

Cat #: HD135F

UPC: 025417841350

$ 46.54 EA
Company wide:
345 in stock
Documents & Guides
135° F Heat Detector, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: 9V Battery Back-Up

Overview

135° F Heat Detector, 120V AC, Wire-In, Size: 5" Diameter, 2" Depth, Color: White, Includes: 9V Battery Back-Up

The Kidde HD135F is a 120VAC Wire In Heat Alarm that responds to temperature rather than smoke. The alarm will sound if temperatures rise above 135˚F. The Kidde HD135F is interconnectable. The interconnect system must not exceed the NFPA (National Fire Protection Association) limit of 18 initiating devices (Smoke, heat, CO, etc) interconnected, it is still possible to interconnect 6 strobe lights and or relay modules. This unit includes a 5-year limited warranty and is UL Listed.

Also known as: 025417841350, HD135F, KIDHD135F

Specifications

Volts AC: 120
Mounting: Surface
Depth: 2 in
Diameter: 5 in
Color: White
Type: Battery Backup
Volts AC: 120
Depth: 2 in
Color: White
Mounting: Surface
Diameter: 5 in
Type: Battery Backup