Transformer, Dry Type, Encased, 2KVA, 240/480 - 120/240, 1PH

Item #: 0746916

Cat #: 9T51B0012

UPC: 783173008331

$ 2222.79 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Encased, 2 KVA, 240/480 Primary - 120/240 Secondary Volt AC, 1-Phase

Overview

Transformer, Dry Type, Encased, 2 KVA, 240/480 Primary - 120/240 Secondary Volt AC, 1-Phase

General-purpose transformers are rated 600 Volts and below for supplying appliance, lighting, and power loads from electrical distribution systems. Standard distribution voltages are 600, 480, and 240 Volts; standard load voltages are 480, 240, 208, and 120 Volts. The transformer is used to obtain the load voltage from the distribution voltage. Since no vaults are required for installation, these transformers can be located right at the load to provide the correct voltage for the application. This eliminates the need for long, costly, low-voltage feeders.

Also known as: 783173008331, 9T51B0012, ABB9T51B0012

Specifications

Volt Amps: 2kVA
Phase: 1
Primary Voltage: 480
Volt Amps: 2kVA
Primary Voltage: 480
Phase: 1