
Category 6A UTP Patch Cord, 24 AWG, 5', Red
Item #: 0746884
Cat #: UTPSP5RDY
UPC: 074983171101
$ 20.14 EA
Company wide:
0
in stock
Documents & Guides
Category 6A UTP Patch Cord, 24 AWG, 5', Red
Overview
Category 6A UTP Patch Cord, 24 AWG, 5', Red
Also known as: 074983171101, UTPSP5RDY, PDTUTPSP5RDY
Specifications
| Gauge: | 24 AWG |
| Color: | Red |
| Length: | 5 ft |
| Material: | Copper |
| Gauge: | 24 AWG |
| Length: | 5 ft |
| Color: | Red |
| Material: | Copper |