TYPE 4X, RAISED SCREW CVR

Item #: 0746805

Cat #: RVJ1008HW

UPC: 783510158569

Call for price
Company wide:
0 in stock
Raised Cover with Screws, Type 4X, 9.70x7.71x5.91, Fiberglass

Overview

Raised Cover with Screws, Type 4X, 9.70x7.71x5.91, Fiberglass

Enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility.

Also known as: 783510158569, RVJ1008HW, HOFRHJ1008HWLG

Specifications

Color: Light Gray
Material: Fiberglass
Depth: 5.430 in
Finish: Smooth Matte
Width: 9.320 in
Height: 11.320 in
Standards: Build America Buy America Compliant
Color: Light Gray
Depth: 5.430 in
Width: 9.320 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Finish: Smooth Matte
Height: 11.320 in