Rectangular Floor Box Cover, 1-Gang, Type; Single Receptacle

Item #: 0746788

Cat #: 828DLR

UPC: 786564054580

$ 101.21 EA
Company wide:
0 in stock

Overview

Rectangular Floor Box Cover, 1-Gang, Type; Single Receptacle, Flip-Lid, Brass

Brass single locking receptacle cover plate. Single flip lid cover for 20A or 30A single locking receptacles. Device opening is 2 5/8" (67mm). For use with maximum female locking device of 1.58" diameter, and maximum male plug face of 2.25" diameter.

Also known as: 786564054580, 828DLR, WMD828DLR

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass