2
more

45A, 1P, 120/240V, Type BAB, 10 kAlC, Bolt On
Item #: 0746638
Cat #: BAB1045
UPC: 786679152393
$ 143.43 EA
Company wide:
0
in stock
Documents & Guides
45 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Overview
45 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 786679152393, BAB1045, CUTBAB1045
Specifications
| Volts AC: | 120, 240 |
| Amps: | 45 |
| Poles: | 1 |
| Mounting: | Bolt On |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 45 |
| Mounting: | Bolt On |