4" Square Cover, 1/2" Raised, Steel

Item #: 0746607

Cat #: 11432

UPC: 095327114325

$ 3.07 EA
Company wide:
1 in stock
Documents & Guides
4" Square Cover, 1/2" Raised, GFCI Type, Steel With Powder Coat Finish

Overview

4" Square Cover, 1/2" Raised, GFCI Type, Steel With Powder Coat Finish

Mulberry has been an industry leader for over 90 years, supplying the electrical trade with an extensive offering of wallplates, box covers, weatherproof, and conduit bodies. We are dedicated to manufacturing quality electrical products in the USA. Almost all of our products are stamped, die-cast, machined, painted, assembled, and packaged domestically to assure customers of consistent quality and availability.

Also known as: 095327114325, 11432, MUL11432

Specifications

Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.300 in³
Gangs: 1
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.300 in³