24" Stanchion

Item #: 0746576

Cat #: CR24B

UPC:

Company wide:
0 in stock
Documents & Guides
24" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

24" Stanchion, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: CR24B, UDICR24B

Specifications

Size: 24 in
Color: Yellow
Size: 24 in
Color: Yellow