2-Gang Cover, 1 Adapter, 4000 Series Raceway, Gray

Item #: 0746541

Cat #: G4047WS

UPC: 786776042078

$ 32.73 EA
Company wide:
0 in stock

Overview

Steel, 2-Gang, 1 Duplex Receptacle Installed Series II Mini Adapter, 4000 Series. Gray.

Includes one Pass and Seymour 20A Duplex Receptacle with 12" wire leads installed on bracket. Includes mini adapter that accepts one Ortronics Series II insert. 

Also known as: 786776042078, G4047WS, WMDG4047WS

Specifications

Color: Gray
Material: Steel
Color: Gray
Material: Steel