T8HO Fixture

Item #: 0746504

Cat #: FVH244-120S0

UPC: 781381848930

Company wide:
0 in stock
Documents & Guides
T8HO Fixture2-Lamp Fixture, 44W, T8-HO, Hub Size: 3/4", Length: 55", 120V, Fluorescent.

Overview

T8HO Fixture2-Lamp Fixture, 44W, T8-HO, Hub Size: 3/4", Length: 55", 120V, Fluorescent.
Also known as: 781381848930, FVH244-120S0, APPFVH244120S0

Specifications

Type: Hazardous Location, 2-Lamp
Wattage: 44
Volts AC: 120
Length: 55 in
Type: Hazardous Location, 2-Lamp
Volts AC: 120
Wattage: 44
Length: 55 in