BUSS SMALL DIMENSION FUSE SLOW BLOW

Item #: 0746475

Cat #: MDM-1

UPC: 051712724906

Company wide:
0 in stock
Documents & Guides
1AMP 32V TD FUSE

Overview

1AMP 32V TD FUSE
Also known as: 051712724906, MDM-1, BUSMDM1

Specifications

Length: 1 1/4 in
Amps: 1
Speed: Time Delay
Type: Fuse, Electronic
Diameter: 1/4 in
Mounting: Clip
Length: 1 1/4 in
Speed: Time Delay
Diameter: 1/4 in
Amps: 1
Type: Fuse, Electronic
Mounting: Clip