ETN AN59GN0C5E045 NEMA Reversing Fr

Item #: 0746422

Cat #: AN59GN0C5E045

UPC: 786685414904

$ 3145.79 EA
Company wide:
0 in stock
Documents & Guides
CUTAN59GN0C5E045 C440 9-45A SZ 2 FVR STARTER 480VAC STD

Overview

CUTAN59GN0C5E045 C440 9-45A SZ 2 FVR STARTER 480VAC STD
Also known as: 786685414904, AN59GN0C5E045, CUTAN59GN0C5E045

Specifications

Family / Style: Freedom
Amps: 45
Type: Open
Mounting: Horizontal
Size: 2
Family / Style: Freedom
Type: Open
Size: 2
Amps: 45
Mounting: Horizontal