20V Max Cordless Tripod Light Kit

Item #: 0746396

Cat #: DCL079R1

UPC: 885911534222

Company wide:
0 in stock
Documents & Guides
20V Max Cordless Tripod Light Kit, 1,001 - 3,000 Lumens, Telescoping Pole Extends Light Head To 7 Feet, Includes: (1) DCB206 20V MAX* 6Ah Battery Pack & (1) sDCB115 20V MAX* Charger

Overview

20V Max Cordless Tripod Light Kit, 1,001 - 3,000 Lumens, Telescoping Pole Extends Light Head To 7 Feet, Includes: (1) DCB206 20V MAX* 6Ah Battery Pack & (1) sDCB115 20V MAX* Charger

The DEWALT 20 V MAX* cordless tripod light is built to light your workspace in the toughest jobsite conditions, with incredible durability in use, storage, or transport. Eliminate the hazardous heat of halogen with cutting edge LED technology that provides extended run time and natural white light. Variable brightness settings include 3000 lm on high mode and let you customize illumination for your work area. Compact design with carry handle provides easy portability, and sets up in mere seconds. Rotating, pivoting head directs light where you need it. (Kit includes 20 V MAX* 6 Ah battery and charger).

Also known as: 885911534222, DCL079R1, DEWDCL079R1

Specifications

Lumens: 1000, 3000
Height: 7 ft
Volts DC: 20
Light Technology: LED
Lumens: 1000, 3000
Volts DC: 20
Height: 7 ft
Light Technology: LED