Angle Grinder, Kickback Brake, 20V MAX

Item #: 0746391

Cat #: DCG413FB

UPC: 885911540216

Company wide:
0 in stock
Documents & Guides
Angle Grinder with Kickback Brake, Flathead Paddle Switch, Wheel Diameter: 5 Inch, Brushless Motor, System: 20V MAX

Overview

Angle Grinder with Kickback Brake, Flathead Paddle Switch, Wheel Diameter: 5 Inch, Brushless Motor, System: 20V MAX

DEWALT 5 In. (125 mm) 20 V MAX* XR brushless flathead paddle switch small angle grinder with kickback brake.

Also known as: 885911540216, DCG413FB, DEWDCG413FB

Specifications

Diameter: 5 in
Volts DC: 20
Diameter: 5 in
Volts DC: 20