Brushless Drywall Screwgun, 1/4" Hex

Item #: 0746387

Cat #: DCF620B

UPC: 885911274418

Company wide:
0 in stock
Documents & Guides
Brushless Drywall Screwgun, Drive: 1/4 Inch Hex, Cordless

Overview

Brushless Drywall Screwgun, Drive: 1/4 Inch Hex, Cordless

The DEWALT DCF620B 20 V MAX XR Li-ion brushless drywall Screwgun Bluetooth features a DEWALT brushless motor that delivers superior performance and maximum run time. The Li-ion battery with fuel gauge provides 33-percent more capacity over standard packs. The Screwgun offers superior performance and fast application speed (Compared to corded DW272), along with maximum speed and control and high torque capability for wide range of applications. It is ergonomically designed for less worker fatigue, and provides optimum runtime for a variety of jobs. Cone-lock™ nosecone locks on securely and is easily removed. A belt hook is included for portability as well as LED light for visibility in tight spaces. This is a bare-tool item - battery sold separately.

Also known as: 885911274418, DCF620B, DEWDCF620B

Specifications

Volts DC: 20
Volts DC: 20