13 Amp Orbital Sawzall Recip Saw

Item #: 0746361
Cat #: 6520-21
UPC: 045242054176
Call for price
Company wide:
0 in stock
Milwaukee 6520-21 13 Amp Orbital Sawzall Reciprocating Saw, Stroke Length: 1-1/8", No Load SPM: 0-2,800, Tool Length: 18-3/4", Tool Weight: 8.8 lbs.

Overview

Milwaukee 6520-21 13 Amp Orbital Sawzall Reciprocating Saw, Stroke Length: 1-1/8", No Load SPM: 0-2,800, Tool Length: 18-3/4", Tool Weight: 8.8 lbs.
The new Milwaukee 6520-21 orbital SAWZALL® Reciprocating Saw offers best in class performance in the most important respects including speed, durability, power and ergonomics. The variable speed trigger provides 0-2,800 strokes per minute with a 1-1/8 in. stroke length. The 6520-21 also comes equipped with orbital cutting action allowing the tool to cut faster than the competition. A gear protecting clutch allows the saw to withstand impacts lengthening the life of the tool. The 13 amp Milwaukee built motor offers enough power to handle even the most extreme cutting applications. The Quik-Lok™ blade clamp provides fast and easy blade changes, and an impact resistant carrying case provides room to store a variety of accessories.
Also known as: 045242054176, 6520-21, MIL652021

Specifications

Customer Reviews

No reviews for this product
(0)