
$ 2.82 EA
Company wide:
573
in stock
Documents & Guides
Sleeve Anchor Hex Head. Size: 5/16" x 2-1/2" Min Embedment: 1-3/8". Zinc Plated. Box Quantity: 100. *Dottie Part # 59336.*
Overview
Sleeve Anchor Hex Head. Size: 5/16" x 2-1/2" Min Embedment: 1-3/8". Zinc Plated. Box Quantity: 100. *Dottie Part # 59336.*
Sleeve Anchors are a preassembled expanding anchor manufactured for use in concrete, cement, block, thin wall/solid concrete, brick or stone. Due to it's unique design, it can also be used in soft concretes because the compression load can be distributed over a longer length. It comes in both acorn and hex head and can be manufactured in stainless steel upon request. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002593362, SA516212, DOTSA516212
Specifications
| Length: | 2 1/2 in |
| Diameter: | 5/16 in |
| Material: | Steel |
| Length: | 2 1/2 in |
| Material: | Steel |
| Diameter: | 5/16 in |