HMND NMF025LE DIST 1PH 25kVA 480-24

Item #: 0746324

Cat #: NMF025LE

UPC: 803423046217

Company wide:
0 in stock

Overview

HAMMOND NMF025LE 25 KVA
Also known as: 803423046217, NMF025LE, HMDNMF025LE

Specifications

Phase: 1
Volt Amps: 25kVA
Type: Dry Type Transformer
Primary Voltage: 240/480
Phase: 1
Type: Dry Type Transformer
Volt Amps: 25kVA
Primary Voltage: 240/480