#2 Phillips Screwdriver

Item #: 0746266

Cat #: JSD4PH2

UPC: 092644790133

Company wide:
0 in stock
Documents & Guides
#2 Phillips ScrewdriverScrewdriver, Journeyman Series, Length: 9", Shank Length: 4", Phillips (#2)

Overview

#2 Phillips ScrewdriverScrewdriver, Journeyman Series, Length: 9", Shank Length: 4", Phillips (#2)
Also known as: 092644790133, JSD4PH2, KLEJSD4PH2

Specifications

Length: 4 in
Size: # 2
Standards: California Proposition 65
Length: 4 in
Standards: California Proposition 65
Size: # 2