30.5 Mm, Heavy-Duty Indicating Light

Item #: 0746226

Cat #: 10250T197LGG24

UPC: 782114710883

$ 353.76 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Green Glass Lens, Led, Full Voltage Light Unit, 24 Vac/vdc

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Green Glass Lens, Led, Full Voltage Light Unit, 24 Vac/vdc
Also known as: 782114710883, 10250T197LGG24, CUT10250T197LGG24

Specifications

Volts DC Control: 24
Color: Green
Volts AC Control: 24
Type: Indicator, Illuminated
Material: Glass
Volts DC Control: 24
Volts AC Control: 24
Material: Glass
Color: Green
Type: Indicator, Illuminated