Closet Light Controller, SPST, 5A, 120V

Item #: 0746151

Cat #: CLC106

UPC:

$ 55.35 EA
Company wide:
3 in stock
Documents & Guides
Closet Light Controller Relay, 5 Amp SPST-N/O, 120 Vac Power, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing

Overview

Closet Light Controller Relay, 5 Amp SPST-N/O, 120 Vac Power, Separated Class 2 Magnetic Door Switch Input, NEMA 1 Housing
Also known as: CLC106, FDECLC106

Specifications

Volts AC Control: 120
Type: Power Control, Enclosed, Relay
Amps: 5
Volts AC Control: 120
Amps: 5
Type: Power Control, Enclosed, Relay