Safety Switch, 30A, 3P, 240V/250DC, HD Fusible, NEMA 4X

Item #: 0746143

Cat #: DH321NCK

UPC: 782114295946

$ 6748.90 EA
Company wide:
0 in stock
30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Non-Metallic

Overview

30 Amp, 3-Pole, Heavy Duty Safety Switch, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 4X, Non-Metallic
Also known as: 782114295946, DH321NCK, CUTDH321NCK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 4X