Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R

Item #: 0746130

Cat #: DH221FRK

UPC: 786685176741

$ 356.27 EA
Company wide:
4 in stock
30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R

Overview

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 3R
Also known as: 786685176741, DH221FRK, CUTDH221FRK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
Amps: 30
IP/NEMA Rating: NEMA 3R