Copper Cable, Cat 6, 4-Pair, 28 AWG, U/U

Item #: 0746119

Cat #: PUP6C2804WH-U

UPC: 074983071081

Call for price
Company wide:
0 in stock
Documents & Guides
Category 6 copper cable, 4-pair, 28 AWG, U/UTP, plenum (CMP), White, 1000ft/ 305m.

Overview

Category 6 copper cable, 4-pair, 28 AWG, U/UTP, plenum (CMP), White, 1000ft/ 305m.
Also known as: 074983071081, PUP6C2804WH-U, PDTPUP6C2804WHU

Specifications

Color: White
Conductors: 4
Color: White
Conductors: 4