Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Po

Item #: 0746104

Cat #: TY242MX

UPC: 786210871035

$ 0.30 EA
Company wide:
8,000 in stock
Documents & Guides
Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Polyamide 6.6

Overview

Standard Cable Tie, 8.19 IN L x 0.142 IN W x 0.041 IN THK, Nylon/Polyamide 6.6

Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.

Also known as: 786210871035, TY242MX, THBTY242MX, Solar Tie

Specifications

Width: 0.140 in
Color: Black
Weight Capacity: 40 lbs
Diameter: 2 in
Material: Nylon
Length: 8.190 in
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Black
Diameter: 2 in
Length: 8.190 in