12 THHN STR Copper, Yellow, 2000' CoilPak

Item #: 0746086
Cat #: 58020005
UPC: 032886912313
$ 0.30 FT
Company wide:
22,000 in stock
Documents & Guides
SIMpull 12 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Yellow, 2000 Ft. CoilPak

Overview

SIMpull 12 THHN Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN and THWN, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Yellow, 2000 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912313, 58020005, SWC58020005

Specifications

Gauge: 12
Conductors: 1
Length: 2000 ft
Color: Yellow
Gauge: 12
Length: 2000 ft
Conductors: 1
Color: Yellow

Customer Reviews

No reviews for this product
(0)