Fuse, 3 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0746076

Cat #: LPS-RK-3SP

UPC: 051712548182

$ 52.42 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 3 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

Overview

Fuse, 3 Amp Class RK1 Dual Element, Time-Delay, Permanent Fuse Indication, 600 Volt, LOW-PEAK

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712548182, LPS-RK-3SP, BUSLPSRK3SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Amps: 3
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Amps: 3
Volts DC: 300
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA