Fuse, 4 Amp Class RK1 Dual Element, Time-Delay, 250V, LOW-PEAK

Item #: 0746069

Cat #: LPN-RK-4SP

UPC: 051712538213

$ 32.27 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 4 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating

Overview

Fuse, 4 Amp Class RK1 Dual Element, Time-Delay, 250 Volt AC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538213, LPN-RK-4SP, BUSLPNRK4SP

Specifications

Class: RK1
Amps: 4
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts DC: 125
Volts AC: 250
Family / Style: LPN
Interrupt Rating AC: 300 kA
Amps: 4
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating DC: 100 kA