Fuse, 350 Amp, Class RK1, Dual Element, Time-Delay, 600V, LOW-PEAK

Item #: 0746066

Cat #: LPS-RK-350SP

UPC: 051712548540

$ 806.48 EA
Company wide:
0 in stock
Documents & Guides
350 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

350 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Bussmann's UL Class RK1 fuse offering includes the industry's most recognized Low-Peak dual-element, current-limiting, time-delay fuses (LPN-RK and LPS-RK) which are also available with optional indication on select ratings (see product data sheet). Complementing the Low-Peak product offering is Bussmann's Limitron family of fast-acting fuses (KTN-R, KTS-R, KWN-R and KWS-R) fuses.

Also known as: 051712548540, LPS-RK-350SP, BUSLPSRK350SP

Specifications

Amps: 350
Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Amps: 350
Class: RK1
Volts AC: 600
Interrupt Rating DC: 100 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts DC: 300
Interrupt Rating AC: 300 kA