LOW-PEAK DUAL ELEMENT

Item #: 0746065

Cat #: LPS-RK-500SP

UPC: 051712548571

$ 1180.02 EA
Company wide:
0 in stock
Documents & Guides
500A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse

Overview

500A 600V Class RK1 Low Peak Dual Element, Time Delay Fuse
Also known as: 051712548571, LPS-RK-500SP, BUSLPSRK500SP

Specifications

Mounting: Blade
Class: RK1
Speed: Time Delay, Slow Blow
Amps: 500
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: RK1
Amps: 500
Volts DC: 300
Interrupt Rating AC: 300 kA