LOW-PEAK TIME-DELAY 300K

Item #: 0746059

Cat #: KRP-C-3000SP

UPC: 051712605304

$ 5399.21 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 3000 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500%, 300 kAIC at 600 V, 100 kAIC Vdc, 600 V, 300 Vdc

Overview

Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 3000 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500%, 300 kAIC at 600 V, 100 kAIC Vdc, 600 V, 300 Vdc

Bussmann's broad line of UL Class L fuses includes the KRP-C-SP Low-Peak family of fuses offering unsurpassed dual-element, current-limiting, time-delay performance and interrupting ratings of 300kA RMS Sym. Complementing the Low-Peak family are our Limitron products offering both Fast-acting and economical time-delay performance in our KTU, KLU, and KRP-CL products

Also known as: 051712605304, KRP-C-3000SP, BUSKRPC3000SP

Specifications

Mounting: Bolt
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Volts DC: 300
Amps: 3000
Type: Power Fuse
Interrupt Rating DC: 100 kA
Mounting: Bolt
Class: L
Volts DC: 300
Type: Power Fuse
Speed: Time Delay, Slow Blow
Volts AC: 600
Amps: 3000
Interrupt Rating DC: 100 kA