PowPak Dimming Module

Item #: 0746030

Cat #: URMJS-8T-DV-B

UPC: 784276159739

Company wide:
0 in stock
Documents & Guides
PowPak dimming module, controls up to 60 mA of 0-10V controlled fixtures together, switches up to 8 A, 120/277 VAC, 434 MHz, Vive compatible, BAA compliant

Overview

PowPak dimming module, controls up to 60 mA of 0-10V controlled fixtures together, switches up to 8 A, 120/277 VAC, 434 MHz, Vive compatible, BAA compliant

The PowPak Relay Module with Softswitch is a radio-frequency (RF) device that uses Lutron patented Softswitch technology to control general-purpose loads based on input from Pico remote controls and Radio Powr Savr occupancy and daylight sensors. An optional, low-voltage dry contact closure output (CCO) is available to communicate occupancy status to 3rd-party systems such as HVAC controllers. Communication with RF input devices, such as Pico remote controls and Radio Powr Savr sensors, is accomplished using Lutron Clear Connect RF Technology. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required.

Also known as: 784276159739, URMJS-8T-DV-B, LUTURMJS8TDVB

Specifications

Family / Style: Vive
Family / Style: Vive