Cu Cmp (a)2-250 (b)2-250 B Ul

Item #: 0746028

Cat #: GGA-3

UPC: 783669260045

$ 126.55 EA
Company wide:
5 in stock
Permaground Copper Grounding Grid, Main Conductor Range 250-2, Tap Range 250-2, Ground Rod Sizes 1/2 to 5/8in, Rebar Sizes #3-#4, UL, CSA

Overview

Permaground Copper Grounding Grid, Main Conductor Range 250-2, Tap Range 250-2, Ground Rod Sizes 1/2 to 5/8in, Rebar Sizes #3-#4, UL, CSA

The nVent ERICO PermaGround Compression Connector, Cross Grid, is engineered to provide exceptional grounding performance and reliability. Constructed of high-strength copper alloy, this connector ensures maximum conductivity and durability. It is labeled with wire size and die index, facilitating easy identification and tooling recommendations. The connector can be adjusted prior to installation, making it ideal for accommodating misaligned cross grids. Prefilled with DE-OX oxide-inhibiting compound, it prevents oxides from forming and ensures long-term reliability.

Also known as: 783669260045, GGA-3, CADGGA3

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Connector can be adjusted prior to installation to adjust for misaligned cross grids
  • Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
  • Available for use as cable to ground rod or rebar installations
  • Can be installed in all weather conditions.
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Material: Copper
Length: 2.500 in
Width: 2.500 in
Material: Copper
Width: 2.500 in
Length: 2.500 in