Energi TriPak PowPak Load Controller

Item #: 0746027

Cat #: URMJS-16RCCO1DVB

UPC: 784276148948

Company wide:
0 in stock
Documents & Guides
Energi TriPak PowPak Load Controller, Relay module with Softswitch, 16A generalpurpose switch with (1) contact closure output, 120/277V Vive enabled, BAA compliant

Overview

Energi TriPak PowPak Load Controller, Relay module with Softswitch, 16A generalpurpose switch with (1) contact closure output, 120/277V Vive enabled, BAA compliant

The PowPak Relay Module with Softswitch is a radio-frequency (RF) device that uses Lutron patented Softswitch technology to control general-purpose loads based on input from Pico remote controls and Radio Powr Savr occupancy and daylight sensors. An optional, low-voltage dry contact closure output (CCO) is available to communicate occupancy status to 3rd-party systems such as HVAC controllers. Communication with RF input devices, such as Pico remote controls and Radio Powr Savr sensors, is accomplished using Lutron Clear Connect RF Technology. These products are also compatible with the Vive hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time. System reprogramming will be required.

Also known as: 784276148948, URMJS-16RCCO1DVB, LUTURMJS16RCCO1DVB

Specifications

Family / Style: Vive
Family / Style: Vive