EconoTrough, 3R, Raintight Wireway, 14x14x116

Item #: 0746017

Cat #: F1414116RTGV

UPC: 783510138516

$ 2294.64 EA
Company wide:
0 in stock
EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 14" x 14" x 116"

Overview

EconoTrough, NEMA Type 3R, Raintight Wireway, Material: Galvanized Steel, Dimensions: 14" x 14" x 116"

The EconoTrough meets basic functionality requirements for outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138516, F1414116RTGV, HOFF1414116RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Width: 14 in
Material: Steel
Height: 14 in
Length: 116 in
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 14 in
Height: 14 in
Color: Plain
Material: Steel
Length: 116 in
IP/NEMA Rating: NEMA 3R