Maestro Wireless Switch

Item #: 0746000

Cat #: UMRF2S-8S-DV-IV

UPC: 784276150439

Company wide:
0 in stock
Documents & Guides
LUT UMRF2S-8S-DV-IV MRF 8A DU

Overview

LUT UMRF2S-8S-DV-IV MRF 8A DU

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 3A fan or 1/4 HP motor 277V/8A light or 3A fan in ivory Viveenabled, BAA compliant

Also known as: 784276150439, UMRF2S-8S-DV-IV, LUTUMRF2S8SDVIV

Specifications

Type: Wireless
Type: Wireless