Maestro Wireless Switch

Item #: 0745994

Cat #: UMRF2S-8S-DV-BR

UPC: 784276150408

Company wide:
0 in stock
Documents & Guides
LUT UMRF2S-8S-DV-BR MRF 8A DU

Overview

LUT UMRF2S-8S-DV-BR MRF 8A DU

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 3A fan or 1/4 HP motor 277V/8A light or 3A fan in brown Viveenabled, BAA compliant

Also known as: 784276150408, UMRF2S-8S-DV-BR, LUTUMRF2S8SDVBR

Specifications

Type: Wireless Control
Type: Wireless Control