Maestro Wireless Switch

Item #: 0745991

Cat #: UMRF2S-8S-DV-AL

UPC: 784276150385

Company wide:
0 in stock
Documents & Guides
LUT UMRF2S-8S-DV-AL MRF 8A DU

Overview

LUT UMRF2S-8S-DV-AL MRF 8A DU

Maestro Wireless Switch, Incandescent/Halogen, Magnetic Low-Voltage, ElectronicLow-Voltage, Non-Dim Fluorescent, Specification grade, multi-location/single-pole, 120V/8A light or 3A fan or 1/4 HP motor 277V/8A light or 3A fan in almond Vive enabled, BAA compliant

Also known as: 784276150385, UMRF2S-8S-DV-AL, LUTUMRF2S8SDVAL

Specifications

Type: Wireless Control
Type: Wireless Control