630A,1300VAC, Semicndr Fuse Bolt Down

Item #: 0745942

Cat #: LA130URD73LI0630

UPC: 079458155419

Company wide:
0 in stock
Documents & Guides
630Amps, 1300AC, Specialty Fuses Semiconductor Fuses Stud Bolt Down

Overview

630Amps, 1300AC, Specialty Fuses Semiconductor Fuses Stud Bolt Down
Also known as: 079458155419, LA130URD73LI0630, LFULA130URD73LI063

Specifications

Speed: Very Fast Acting
Type: Semi Conductor Fuse
Interrupt Rating DC: 100 kA
Speed: Very Fast Acting
Interrupt Rating DC: 100 kA
Type: Semi Conductor Fuse