Dimmer, 600W, RadioRA-2, Gray

Item #: 0745937

Cat #: RRD-6ND-GR

UPC: 784276243834

Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: Gray

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: Gray

RadioRA 2 was developed to work in any residence, new or existing. Easily install keypads, sensors, light, fan, temperature, and appliance controls, as well as shades to create a system that will best suit your needs. And you don’t have to worry about the type of lighting in the home, either. Whether you have incandescent, LED, magnetic low-voltage, electronic low-voltage, or fluorescent lights, RadioRA 2 will provide the control you need.

Also known as: 784276243834, RRD-6ND-GR, LUTRRD6NDGR

Specifications

Type: Dimmer, Decorator
Family / Style: RadioRA 2
Type: Dimmer, Decorator
Family / Style: RadioRA 2