Lge 3 Pole, 600a Lsi Breaker

Item #: 0745927

Cat #: LGE360032G

UPC: 782116993932

$ 9061.37 EA
Company wide:
0 in stock
C-h Lge360032g Lge Breaker

Overview

C-h Lge360032g Lge Breaker
Also known as: 782116993932, LGE360032G, CUTLGE360032G

Specifications

Poles: 3
Amps: 600
Volts AC: 600
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 600
Amps: 600
Interrupt Rating AC: 18 kA