Powder Actuated Pin, 1", Zinc Plated, with Washer

Item #: 0745926

Cat #: 1508SD

UPC: 662520007978

Company wide:
0 in stock
Documents & Guides
Powder Actuated Pin, 1", Zinc Plated, .145 Shank Diameter, .300 Head Diameter, With Washer

Overview

Powder Actuated Pin, 1", Zinc Plated, .145 Shank Diameter, .300 Head Diameter, With Washer
Also known as: 662520007978, 1508SD, RHH1508SD

Specifications

Length: 1 in
Material: Steel
Length: 1 in
Material: Steel