Dimmer, 600W, RadioRA-2, Biscuit

Item #: 0745924

Cat #: RRD-6ND-BI

UPC: 784276243926

Company wide:
0 in stock
Documents & Guides
RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: Biscuit

Overview

RadioRA-2 Slide Dimmer, 600W, 120V, Multi-Location, Incandescent/Halogen, Magnetic/Electronic Low Voltage, Wireless, Neutral Wire, Color: Biscuit

RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched. Local fan speed controls are useful in locations where control of a single ceiling paddle fan is needed.

Also known as: 784276243926, RRD-6ND-BI, LUTRRD6NDBI

Specifications

Type: Dimmer, Decorator
Family / Style: RadioRA 2
Type: Dimmer, Decorator
Family / Style: RadioRA 2