Bell Alarm Auxiliary Contact Block

Item #: 0745917
Cat #: SK1-11
UPC:
$ 37.47 EA
Company wide:
17 in stock
Documents & Guides
1 N.O. / 1 N.C., Side Mount, Bell Alarm Auxiliary Contact Block, 600V Rated. For use with Type MS116 MMP.

Overview

1 N.O. / 1 N.C., Side Mount, Bell Alarm Auxiliary Contact Block, 600V Rated. For use with Type MS116 MMP.
SK1-11 Signaling Contact 1 NO + 1 NC
Also known as: SK1-11, ABBSK111

Specifications

Type: 1 N.O. / 1 N.C., Accessories, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Type: 1 N.O. / 1 N.C., Accessories, Auxiliary Contact
Volts AC: 600
Volts DC: 600

Customer Reviews

No reviews for this product
(0)