Pico Wireless Control, 4B Fan Control

Item #: 0745897

Cat #: PJ2-4B-TSW-L41

UPC: 784276240697

Company wide:
0 in stock
Documents & Guides
4-Button Toggle Controls: 4-Level Fan Speed Control, Color: Satin White

Overview

4-Button Toggle Controls: 4-Level Fan Speed Control, Color: Satin White

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Also known as: 784276240697, PJ2-4B-TSW-L41, LUTPJ24BTSWL41

Specifications

Color: Snow
Type: Wireless Control, Fan Control
Mounting: Knuckle
Color: Snow
Mounting: Knuckle
Type: Wireless Control, Fan Control