Pico Wireless Control, 4B, Black

Item #: 0745857

Cat #: PJ2-4B-TMN-L21

UPC: 784276240864

Company wide:
0 in stock
Documents & Guides
4-Button Toggle Controls: 4-Level Lighting Control, ON Button #1: Lights Brighten to Full Intensity, OFF Button #1: Lights Dim to Off, ON Button #2: Lights Brighten to Full Intensity, OFF Button #2: Lights Dim to Off, Color: Satin Black

Overview

4-Button Toggle Controls: 4-Level Lighting Control, ON Button #1: Lights Brighten to Full Intensity, OFF Button #1: Lights Dim to Off, ON Button #2: Lights Brighten to Full Intensity, OFF Button #2: Lights Dim to Off, Color: Satin Black

The Pico wireless remote is a flexible and easy to use device that allows the user to control Lutron wireless load-control devices from anywhere in the space. This battery-operated control requires no external power or communication wiring.

Also known as: 784276240864, PJ2-4B-TMN-L21, LUTPJ24BTMNL21

Specifications

Color: Midnight
Type: Dimmer, Wireless Control
Mounting: Knuckle
Color: Midnight
Mounting: Knuckle
Type: Dimmer, Wireless Control